Sper Scientific

Light Meter Lux


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Monitor light levels anywhere with fast, stable and accurate response. Results are easily read on the extra large LCD display high, 22 mm that also indicates when the battery is low or the reading over range. The color and cosine corrected light sensor meets C.I.E. photopic spectrum. Will read LED light. Also features an external zero adjustment, hold function and an easel back. Comes ready to use with soft padded case and shoulder strap, instructions, detachable sensor with cover, and a 9V battery. Certificate of Calibration available.Meter Dimensions: 73⁄4 × 23⁄4 × 11⁄4 197 × 70 × 32 mmWeight: 10 oz 283 g Specifications Range Resolution Accuracy 2,000 0 to 1,999 Lux 1 Lux ±5% + 4 digits 20,000 2,000 to 19,990 Lux 10 Lux Electronic Specifications 23 ±5 degrees C: Tested under the environment RF Field Strength less than 3 V/M, and frequency less than the 30 MHz only. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.