Sper Scientific

LED Light Meter with Color Temperature Compensation


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sper Scientific’s LED Light Meter compensates for the wide variety of color temperatures available in modern LED lighting. Unlike standard LED Light meters which are calibrated only to a particular color temperature bulb, Sper Scientific’s LED Light Meter compensates for the wide variety of color temperatures available in modern LED lighting. Choose modes for 2700K, 3000K, 3500K, 4000K, 4500K, 5000K, or 6500K and the meter’s internal calibration is adjusted for that color temperature resulting in equally accurate readings at every color temperature. There is also a mode for standard incandescent lighting. Results appear in Lux or Foot Candle on a large display that indicates when batteries are low. For an even more thorough analysis, the meter reads luminous intensity which corrects for distance from the light source. The cosine corrected silicon sensor meets C.I.E. photopic spectrum. Features auto ranging, zero adjustment, Max / Min / Ave, data hold, and can store up to 99 manual data points. Comes ready to use with clear instructions, tripod screw, 9V battery, sensor cover, and a hard protective carrying case. Lightweight & Portable 5 year Warranty *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Range Resolution Accuracy Lux 0 to 40 0.01 ±3%rdg 0 to 2,000 Lux±6%rdg 2,000 to 5,000 LuxReadings above 5,000 Lux for reference only. 40 to 400 0.1 400 to 4,000 1 4,000 to 40,000 10 40,000 to 400,000 100 Foot Candle 0 to 40 0.01 40 to 400 0.1 400 to 4,000 1 4,000 to 40,000 10 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.