Sper Scientific

Laser Pointer


product price: $18.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Brushed Metal Laser Pointer Pen Sturdy construction and long battery life, which allows for heavy use as a teaching tool for science presentations, conferences, lectures, seminars and planetariums. The attractive, brushed-metal and world’s thinnest pen-shaped unit can be easily carried in a shirt pocket. Projects a brilliant red dot clearly visible even in bright ambient light or with video, film and slide presentations. Runs for a minimum of 4 continuous hours on 2 standard alkaline batteries included. Dimensions: 51⁄2 × 9 × 140 mm Weight: 1.3 oz 38 g Specifications Safety Class: IIIA Output Power: 5mw Wavelength: 630 to 680nm Downloads Instruction Manual Product Brochure

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.