Shop All Refractometers
Sper Scientific
Lab Digital Refractometer - Salinity
Mfr # 300035
Zoro # G009983820
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300035
- Zoro # G009983820
- Country of Origin China
- Category Refractometers
Description
Measure concentrations in brix, salinity, refractive index and clinical parameters with full-scale accuracy of 0.1% using CCD scanner linear scanned array imaging technology. Simple to use. All models calibrate to distilled water and require a sample of only 0.4 ml. Instantly displays temperature in addition to multiple scales with the unit of measure indicated on the large LCD. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation, automatic shutoff after 3 minutes, and visual min/max alarms. Low power consumption enables 5000 readings, before the LCD indicates that the battery should be replaced. The water-resistant design protects the electronics from wet environments and makes for easy cleanups. Comes ready to use with a 9V battery, distilled water, a transfer-pipet, instructions and a protective case. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units.Dimensions: 7 × 4 × 21⁄2 180 × 100 × 65 mmWeight: 18 oz 500 g Specifications Unit of Measure Range Resolution Accuracy BrixSalinity %Salinity pptRefractive Index 0 to 60%0 to 28%0 to 2801.3330 to 1.4419 0.1%0.1%10.0001 ±0.2%±0.1%±1±0.001 Temperature degrees CTemperature degrees F 0 to 40 degrees C32 to 104 degrees F 0.10.1 1 degrees C2 degrees F Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- AQUAPHOENIX SCIENTIFIC Hardness Buffer Solution, 30 mL (HA7405-A)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467191)
- SPER SCIENTIFIC Battery Coolant Refractometer (300014)
- SPER SCIENTIFIC Lab Digital Refractometer - Brix 45 to 88% (300033)
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- Sper Scientific Refractometers