Sper Scientific

Lab Digital Refractometer - Clinical


product price: $580.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clinical Lab Digital Refractometer measures concentrations in brix, salinity, refractive index and clinical parameters with full scale accuracy of 0.1% using CCD scanner = linear scanned array imaging technology. Simple to use. All models calibrate to distilled water and require a sample of only 0.4 ml. Instantly displays temperature in addition to multiple scales with the unit of measure indicated on the large LCD. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation, automatic shutoff after 3 minutes, and visual min/max alarms. Low power consumption enables 5000 readings, before the LCD indicates that the battery should be replaced. The water resistant design protects the electronics from wet environments and makes for easy clean ups. Comes ready to use with a 9V battery, distilled water, a transfer-pipet, instructions and a protective case. Urine Specific Gravity|Serum Protein| Refractive Index Calibrate to distilled water and require a sample of only 0.4 ml Full scale accuracy of 0.1% using CCD scanner = linear scanned array imaging technology. Dimensions: 7 × 4 × 21⁄2 180 × 100 × 65 mmWeight: 18 oz. 500 g Specifications Unit of Measure Range Resolution Accuracy Urine Specific GravitySerum ProteinRefractive Index 1.000 to 1.0900 to 121.3330 to 1.4098 0.0010.10.0001 ±0.0002±0.1±0.001 Temperature degrees CTemperature degrees F 0 to 40 degrees C32 to 104 degrees F 0.10.1 1 degrees C2 degrees F Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.