Shop All Refractometers
Sper Scientific
Lab Digital Refractometer - Brix 45 to 88%
Mfr # 300033
Zoro # G509983993
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300033
- Zoro # G509983993
- Country of Origin China
- Category Refractometers
Description
Sper high-precision Digital Lab Refractometers measure concentrations in brix, salinity, refractive index and clinical parameters with full scale accuracy of 0.1% using CCD scanner = linear scanned array imaging technology. Our refractometers are simple to use, calibrates to distilled water and requires a sample of only 0.4 ml. They instantly display temperature in addition to multiple scales with the unit of measure indicated on the large LCD. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation ATC, automatic shutoff after 3 minutes, and visual min/max alarms. Low power consumption enables 5000 readings, before the LCD indicates that the battery should be replaced. The water resistant design protects the electronics from wet environments and makes for easy clean ups. Comes ready to use with a 9V battery, distilled water, a transfer-pipet, instructions and a protective case. Two standard models are available in this series, varying according to range.Brix refractometers, which are also called sugar refractometers, are commonly used in the food and beverage, agriculture and wine industries. Fruit farmers will use a refractometer to check the sugar content of fruit on the vine to determine the best time for harvesting. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units. Dimensions: 7 × 4 × 21⁄2 180 × 100 × 65 mm Weight: 18 oz 500 g Specifications Model Unit of Measure Range Resolution Accuracy 300033 BrixRefractive Index 45 to 88%1.4098 to 1.5100 0.1%0.0001 ±0.2%±0.001 Temperature degrees CTemperature degrees F 0 to 40 degrees C32 to 104 degrees F 0.10.1 1 degrees C2 degrees F 300034 BrixRefractive Index 0 to 88%1.3330 to 1.5100 0.1%0.0001 ±0.2%±0.001 Temperature degrees CTemperature degrees F 0 to 40 degrees C32 to 104 degrees F 0.10.1 1 degrees C2 degrees F Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- WIRTHCO ENGINEERING WirthCo 32105 Double Capped Funnel - 1 Pint, Orange (32105)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- SCIENTIFIC LABWARES Cover, Nichrome, For Mfr. No. 790-131 (790-132)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- SPER SCIENTIFIC Battery Coolant Refractometer (300014)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467191)
- SPER SCIENTIFIC Pocket Digital Refractometer - Automotive (300055)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- Sper Scientific Refractometers