Shop All Digital And Mechanical Timers
Sper Scientific
Key Pad Timer, 99 Minute
Mfr # 810024
Zoro # G605299905
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.75 in
- Length 1.25 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 810024
- Zoro # G605299905
- Country of Origin Taiwan, Province of China
- Category Digital And Mechanical Timers
Dimensions
Height | 2.75 in |
Length | 1.25 in |
Width | 3 in |
Description
Numeric keypad allows for fast programming. Counts up or down for 99 minutes in intervals of 1 second. Has a built in stand, pocket clip, and magnet. Button cell battery included.
Dimensions: 2 1/2 x 2 5/8 x 3/4 Inches Weight: 1.4 Ounces Range: 99 Minutes Resolution: 1 Second Count Up Channel: Yes Count Down Channel: Yes Recalls Previous Setting: YesShipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 2.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Dimensions: 2 1/2 x 2 5/8 x 3/4 Inches Weight: 1.4 Ounces Range: 99 Minutes Resolution: 1 Second Count Up Channel: Yes Count Down Channel: Yes Recalls Previous Setting: YesShipping Weight: 1 lbs
Shipping Dimensions: 3.00 x 2.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Meat Dial Thermometer (5939N)
- LCN Wireless Receiver, 1 Channel (8310-865)
- WAHL Type K Ribbon TC Solder Bead Sensor (WST-02)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8042N Low Pr Gage H2OKpa (LPG5-D8042N)
- SPER SCIENTIFIC Memory Stopwatch Timer (810029)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035C)
- SPER SCIENTIFIC 8-Memory Stopwatch (810029R)
- SPER SCIENTIFIC Talking Timer (810038)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- EATON WIRING DEVICES Minute Timer, 15 A, 120 V, 1800 W, 5 to 60 min Time Setting, Light Almond (PT18M-LA-K)
- TRACEABLE Alarm Timer/Stopwatch, Accuracy 0.01 Pct (5020)
- Sper Scientific Digital And Mechanical Timers