Sper Scientific

Key Pad Timer, 100 Hours


product price: $47.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 1 in
  • Width 5.88 in
  • Height 3.38 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1 in
Width 5.88 in
Height 3.38 in

Description

The unique feature of this timer is that it also has a true stopwatch mode with 1/100 second resolution, lap and split with a range of 100 hours. In the Timer mode it counts down from 100 hours in 1 second intervals. The display indicates time elapsed after the alarm and a memory recalls last timer setting for reuse. Has built-in stand, pocket clip, and magnet. Button cell battery included.
Dimensions: 2 5/8 x 2 3/4 x 3/8 Inches Weight: 1.7 Ounces Range: 100 Hours Resolution: 1/100 Second Count Up Channel: 1 Count Down Channel: 1 Recalls Previous Setting: Yes Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.88 x 3.38 x 1.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.