Shop All Digital And Mechanical Timers
Sper Scientific
Jumbo Display Timer
Mfr # 810006
Zoro # G705299881
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Height 5.75 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 810006
- Zoro # G705299881
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Length | 1 in |
Height | 5.75 in |
Width | 4 in |
Description
Features the largest display available on a timer: 3 x 2 1/2 Inches. Can be easily read from across a room. Simultaneously displays either one count up channel and a clock, or two count down channels. All channels have a range of 24 hours with 1 second resolution. Also indicates how much time has elapsed after a count down alarm sounds and conveniently recalls the last timer setting for reuse. White case has extra large start/stop button and a loud alarm. Wall mount or fold for bench top use. Runs for approximately 2 years on one AAA battery (included).
Dimensions: 5 x 3 3/4 x 1/2 Inches Weight: 6.7 Ounces Range: 24 Hours Resolution: 1 Second Count Up Channel: 1 Count Down Channel: 2 Clock: Yes Recalls Previous Setting: YesShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 5.75 x 1.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 5 x 3 3/4 x 1/2 Inches Weight: 6.7 Ounces Range: 24 Hours Resolution: 1 Second Count Up Channel: 1 Count Down Channel: 2 Clock: Yes Recalls Previous Setting: YesShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 5.75 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (PPC5086-SG45)
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035C)
- SPER SCIENTIFIC Talking Timer (810038)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- SPER SCIENTIFIC 8-Memory Stopwatch (810029R)
- SPER SCIENTIFIC Water Resistant Stopwatch with NIST Cert (810036C)
- HEATHROW SCIENTIFIC Triple Timer, Blue (HS24490M)
- ESCALI Extra-Loud Digital Timer (DR7)
- Sper Scientific Digital And Mechanical Timers