Shop All Sound Level Meters
Sper Scientific
Integrating Sound Datalogger
Mfr # 850017
Zoro # G809983785
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 850017
- Zoro # G809983785
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Description
Sper Scientific’s Integrating Sound Datalogger measures and records sound pressure level SPL over time to calculate cumulative sound exposure LEQ. Sper Scientific’s Integrating Sound Datalogger measures sound pressure level SPL according to A or C weighting and integrates the weighted SPL over an established length of time such as an 8-hour workday to calculate cumulative sound exposure LEQ. Test parameters are simultaneously displayed on a large, bright, backlit display, featuring 0.1 dB resolution and a bar graph. Up to 64,000 data records can be stored in the meter, saved, graphed, and processed on a computer through the USB interface and included software. The bidirectional USB port and software also enable control of the meter via its on-screen image. Features include SPL and LEQsound level readings, fast and slow time weighting, A and C frequency weightings, and over-limit and under-limit alarms. A single dynamic 30 to 130 dB range eliminates the need to manually select ranges and prevents data errors during range changes in auto-ranging models. Accurate within ±1.0 dB, and meets or exceeds all other specs for an IEC 61672:2013 Class 2 and ANSI S1.4:2014 Type 2 meter. Calibrate in compliance with OSHA using Acoustical Calibrator 850016. Comes in a foam-lined protective carrying case, complete with a windscreen, USB computer connection power cable, instructions, calibration tool, recorder output plug, and 4 AA batteries, which provide about 30 hours of use and free downloadable software. Dimensions: 103⁄4 × 31⁄2 × 11⁄2 273 × 89 × 38 mm Weight: 14.6 oz *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Ranges Resolution Accuracy 30 to 130 dB 0.1 dB ±1.0 dB Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM225LF)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L300#)
- AMPROBE Digital Current Leakage Tester, 600VAC (ALC-110)
- SPER SCIENTIFIC Mini Sound Meter (850014)
- SPER SCIENTIFIC Type 1 Sound Meter (840015)
- SPER SCIENTIFIC Sound Level Pen (840018)
- SPER SCIENTIFIC Type 1 Sound Meter (SP467188)
- SPER SCIENTIFIC Mini Sound Meter (SP467187)
- SPER SCIENTIFIC Digital Type 2 Sound Meter (840029)
- EXTECH Sound Level Meter, Digital (407750)
- Sper Scientific Sound Level Meters