Sper Scientific

Indoor/Outdoor Humidity/Temperature Monitor


product price: $52.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simultaneously Displays Internal and External Temperature and Relative Humidity. The remote ambient temperature/relative humidity sensor is mounted on a cord over 3-ft long. Place the highly accurate sensor inside a desiccator, refrigerator, drying or other environmental chamber and view simultaneous displays of temperature and relative humidity outside on the large LCD display. Recalls min/max readings on both parameters. degrees C and degrees F selectable. Wall mounted or free standing. Comes with 1 AAA battery which lasts a full year. Clear digital readout easy to see 5 year warranty Dimensions: 4 1⁄4; x 33⁄4; x 7/8; 110 x 97 x 20 mm Weight: 6 oz 170 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy Inside Temperature 32 to 122 degrees F0 to 50 degrees C 0.1 degrees F or C ±2 degrees F±1 degrees C Outside Temperature -58 to 158 degrees F-50 to 70 degrees C 0.1 degrees F or C ±2 degrees F±1 degrees C RH 10 to 99% 1% ±5% @ 40-70%, ±8% @ others Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.