Sper Scientific

Indoor Air Quality Wall Monitor


product price: $255.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Visible across a large room. Continually monitors the primary IAQ Indoor Air Quality parameters including: Air Temperature, Relative Humidity and CO2 Poor air quality may cause tiredness, inability to concentrate, and even illness i.e., Sick Building Syndrome. This instrument is ideal for monitoring indoor air quality in crowded public spaces with potentially high levels of CO2 carbon dioxide such as offices, factories, classrooms, hospitals and hotels. Displays readings on a bright green LED display with 21⁄2 high CO2 digits. Also indicates general CO2 levels with green good, yellow fair, and red poor LED lights. User may set a maximum CO2 audible alarm and adjust temperature and RH readings to match any standard. Automatic Baseline Calibration ABC and maintenance free NDIR non-dispersive infrared CO2 sensor ensure long-term accuracy, stability and reliability. Can be wall mounted, or will stand on a shelf or desktop. Includes AC adaptor. Air Temperature Relative Humidity CO2 Dimensions: 12 × 81⁄2 × 2 304 × 216 × 51 mm Weight: 2.9 lbs 1315 g Specifications Range Resolution Accuracy Temperature: 0 to 50 degrees C32 to 122 degrees F 0.1 degrees C & F ±1 degrees C 0 to 40 degrees Cotherwise ±1.5 degrees C RH: 0.0% to 99.9% 0.1% ±5% RH @25 degrees C & 10 to 90% RHotherwise ±7% RH CO2: 0 to 9,999 ppm 1 ppm ±75 ppm +5% of rdg OperatingTemperature RH: 32 to 122 degrees F 0 to 50 degrees C 5,000 ppm Exposure may lead to serious oxygen deprivation resulting inpermanent brain damage, coma and even death. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.