Sper Scientific

Humidity/Temperature Monitor


product price: $49.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Large Display Digital Humidity Temperature Monitor Simultaneously monitors both temperature and humidity on an extra large 3-3/16 x 21⁄2 dual display which can be read from across a room. Monitor humidity and temperature in labs, chemical storage areas, clean rooms, stock rooms, warehouses, factories, greenhouses, and outdoors. Recall min/max temperature and min/max humidity readings over any time period or have it automatically reset itself every 24 hours. Stand or wall mount. Comes with 1 AAA battery which lasts a full year. Sper Scientific 800016 Digital Humidity Temperature Monitor - Large Display- Simultaneously monitors both temperature and humidity on an extra-large 3-3/16 x 21⁄2 dual display which can be read from across a room Recall min/max temperature and min/max humidity readings over any time period or have it automatically reset itself every 24 hours Large Display Temperature: Range -58 to 158 degrees F -50 to 70 degrees C | Resolution 0.1 degrees F or C | Accuracy ±2 degrees F ±1 degrees C RH: Range 10 to 99% | Resolution 1% | Accuracy ±5% 5 Year Warranty *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy Temperature 32 to 122 degrees F-0 to 50 degrees C 0.1 degrees F or C ±2 degrees F±1 degrees C RH 10 to 99% 1% ±5% @ 40-70%, ±8% others Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.