Sper Scientific

High Powered Ultrasonic Cleaner - 1.4 Liters


product price: $148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The High Power Ultrasonic Cleaner is designed to remove grease, dust or other contaminants from surfaces and cavities of small objects, parts and samples such as: cuvettes, lenses, glassware, stainless steel instruments, metals, jewelry and more. Simply place objects directly into the stainless steel tank or into the dipping basket included, replace the transparent lid and press on. The high powered transducer generates thousands of minute cleansing bubbles which vibrate at a very high electrical frequency. When the vibration speed rises above the ultrasonic frequency level, bubbles explode and generate strong power, cleaning the surfaces and cavities of hard-to-clean objects. Ultrasonic cleaning does not scratch the surface or harm objects like many chemical or abrasive cleansers. Choose from 5 pre-programmed timing cycles with the remaining count-down time shown on a large bright LED. A cooling fan enables prolonged operation without overheating. Operates quietly and is powered by AC 100/120V. Choose from 5 pre-programmed timing cycles with the remaining count-down time shown on a large bright LED The high powered transducer generates thousands of minute cleansing bubbles which vibrate at a very high electrical frequency Dimensions: 8.75 l x 7 w x 6 h 23 x 18.5 x 16 cm Tank Dimensions: 7 l x 5.75 w x 2.75 d 16.8 x 13.8 x 6.6 cm Ultrasonic Frequency: 42,000 Hz Specifications Dimensions: 81⁄2 × L × 7 W × 51⁄2 H 216 × 178 × 140 mm Tank Dimensions: 7 L × 51⁄2 W × 2 D 178 × 140 × 50 mm Tank Capacity: 1400 ml / 1.5 qt; Max. 1100 ml / 1.2 qt.; Min. 450 ml / 0.5 qt Longest Item That Fits Inside Tank: 7.5 19 cm Weight: 61 oz 1729 g Power Supply: 60W AC100-120V 60Hz Digital Timer Settings: 180s - 280s - 380s - 480s - 90s Ultra Sonic Frequency: 42,000 Hz Tank Material: Stainless Steel SUS304 Housing Material: ABS Warranty: 1 Year Warranty Comparison Chart Comparison Chart Downloads Instruction Manual Product Brochure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.