Sper Scientific

High Capacity Advanced Ultrasonic Cleaner with Heater + De-Gas - 7.5 Liters


product price: $632.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our High Capacity Advanced Ultrasonic Cleaner is designed for professional/industrial use and features 3 ultrasonic transducers, de-gas functionality and an extra-large 7.5 liter capacity. Designed to remove grease, dust or other contaminants from surfaces and cavities of medium sized objects, parts and samples such as cuvettes, lenses, glassware, stainless steel instruments, metals, jewelry and more. Simply place objects directly into the stainless tank or into the dipping basket included, replace the lid, set parameters and press “on;. The high-powered transducer generates thousands of minute cleansing bubbles which vibrate at a very high electrical frequency. When the vibration speed rises above the ultrasonic frequency level, bubbles explode and generate strong power, cleaning the surfaces and cavities of hard-to-clean objects. Ultrasonic cleaning does not scratch the surface or harm objects like many chemical or abrasive cleansers. An advanced ceramic water heater further enhances the cleaning process. Set 5–30-minute cycle and 60 C 140 F heat for maximum cleaning effectiveness. Includes degas function which helps dissipate air bubbles for better cleaning. A cooling fan and automatic heater shut off enable continuous operation without overheating. Operates quietly and is powered by a detachable AC power cord. 3-color LED display. 1 to 30-minute full range timer. 5 temperature settings De-Gas function. Suitable for various applications such as jewelry, watches eyeglasses, dental instruments, lab items and more. 3 cooling fans provide excellent heat dissipation and allow for continuous operation. 3 industrial grade ultrasonic transducers provide uniform distribution of ultrasonic waves for maximum cleaning power. Plastic basket has a patented design that can be elevated along the folding handles and locked in position to drain water. Quiet operation. Stainless steel tank with 7500 ml. capacity. Specifications Power Supply AC100-120V 50/60 Hz Tank Capacity 7500 ml/2.0 gallon Max 6000 ml 1.6G; Min 4300 ml 1.1G Tank Dimensions 331 x 238 x 105 mm LxWxH Timer 5 min - 10 min – 15 min – 20 min – 25 min 30 min Temperature Settings 50C – 55C – 60C/122F – 131F – 140F Weight 9.8 kg 21.5 lbs Output Power 380 W Ultrasonic Frequency 35,000 Hz Warranty: 1 Year Warranty Comparison Chart Comparison Chart Downloads Instruction Manual Product Brochure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.