Sper Scientific

Handheld Digital Refractometer - 0-55%


product price: $224.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This compact digital brix refractometer is a high-precision optical instrument that uses its own LED light source to measure brix and refractive index. Displays brix%, refractive index and temperature simultaneously. This compact digital brix meter is a high-precision optical instrument that uses its own LED light source to measure brix and refractive index. The device uses the principle that different liquids have different refractive indices, and uses a light beam to measure the refraction of the test solution. The meter can be easily calibrated using distilled water included. The unit is simple to use, delivering fast and accurate results. Can be used to detect sugar content in fruits, vegetables, juices and honey with applications in food and beverage industries. Includes rechargeable battery & instructions. IP65 water resistant. Specifications Parameter Range Accuracy Resolution Testing Time Dimensions Brix 0-55% 0.2% 0.1% 3 seconds 2 x 1.75 x 6 inches Refractive Index 1.3330-1.4308 +/-0.003nD 0.0001 Downloads Instruction Manual Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.