Sper Scientific

Handheld Carbon Monoxide Meter


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Quickly and Accurately Measure CO Levels with this Easy-to-Use Handheld Meter. The Sper Scientific Carbon Monoxide Meter is a compact instrument that makes it easy to take quick and accurate measurements of CO levels. Sper's Handheld Carbon Monoxide Meter is the perfect instrument for safety professionals, technicians and other users who need to measure CO levels in industrial environments, garages, commercial buildings or residential dwellings where accumulation of gas can occur. Featuring the newest generation of stabilized electrochemical CO specific sensor, the 800058 responds very quickly to ambient changes in carbon monoxide concentration without the need for a pump. This is a quality instrument that feels solid in your hand and is built to last. Includes meter, case, instruction manual and 4 AA batteries. Large LCD dual display for CO and temperature measurement Backlight for easy screen viewing under dim lighting conditions Adjustable alarm limits Temperature displays in degrees C or degrees F switchable CO level beeper can be silenced if desired Automatic zero-point adjustment MAX Hold / Data Hold / Auto Power Off Replaceable CO sensor extends tool life Size H x W x D: 8; x 2.6; x 1.8;Weight: 8.2 oz. Specifications Measurement Range: CO: 0 to 1000 ppm Temp: -20 to 70 degrees C, -4 to 158 degrees F Resolution: 1 ppm, 0.1 degrees C, 0.1 degrees F Accuracy: 5% or 5 ppm, ±0.8 degrees C, ±1.5 degrees F Sensor Type: Stabilized electrochemical CO specific sensor; Thermistor temperature sensor Alarm limits: Adjustable Sensor Life: 3 years typical Battery: 9V battery Safety Information Learn to recognize the effects of CO poisoning: 0-1 ppm Normal background levels. 9 ppm ASHRAE Standard 62-1989 for living areas. 35 ppm The average exposure level per U.S. OSHA workplace standards. 50 ppm OSHA enclosed space 8-hour average level.* 100 ppm OSHA exposure limit.* 200 ppm Mild headache, fatigue, nausea and dizziness. 400 ppm Headache occur in 2.5 hours to 3.5 hours. 800 ppm Dizziness, nausea and convulsions. Death within 2 to 3 hours. * U.S. Department of Labor, Occupational Safety & Health Administration OSHA Regulation 1917.24: The CO content in any enclosed space shall be maintained at not more than 50 ppm 0.005%. Remove employees from enclosed space if the CO concentration exceeds 100 ppm 0.01 %. Downloads Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.