Sper Scientific

Dissolved Oxygen Meter Kit


product price: $356.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reliable DO readings at a reasonable price Measures dissolved oxygen to determine water quality in environmental testing, labs, industrial and municipal waste water, aquariums and fish hatcheries. The back-lit display simultaneously displays dissolved oxygen in % or mg/L and temperature readings in degrees C or degrees F. Automatic temperature compensation as well as manual compensation for salinity and altitude. Features simple one-button calibration to air. DO probe heads include built in membranes and screw on and off for easy replacement. Also functions as a pH, ORP, Conductivity, TDS or Salinity meter when used with the optional probes sold separately. Comes in a hard carrying case complete with one DO probe, two spare probe heads, electrolyte, instructions and a 9V battery. EPA Equivalency Method: 360.1.Meter Dimensions: 7 × 23⁄4 × 11⁄4 177 × 68 × 45 mmMeter Weight: 16 oz 489 gKit Dimensions: 11 × 91⁄2 × 2 279 × 241 × 51 mm Specifications Unit of Measure: Range: Resolution: Accuracy: DO: 0 to 20 mg/L 0.1 ±0.4 O2 in Air: 0 to 100.0% ±0.7 Temperature: 0 to 50 degrees C32 to 122 degrees F ±0.8 degrees C±1.5 degrees F Downloads Instruction Manual Product Brochure Comparison Chart Dissolved Oxygen Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.