Sper Scientific

Digital Temperature Monitor with Remote Sensor and Frost Point Alarm


product price: $16.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simultaneously monitor indoor and outdoor temperature on a large, easy to read LCD display. This digital thermometer with remote sensor is perfect for use in in refrigerators, freezers, incubators, desiccators, environmental chambers, labs, clean rooms, stock rooms, warehouses, factories, greenhouses, or even outdoors. Measures inside and outside temperature, and features high/low temperature LED alarm function and frost point alarm. Also recalls Min/Max temperature values. degrees C or degrees F selectable. This compact unit can stand on a desktop, or can be attached to metal surface with the magnetic back. 1 meter 40 thermocouple sensor wire length. Comes with 1 LR44 button cell battery which lasts a full year. Indoor/outdoor temperature display degrees C or degrees F selectable Memorized MAX/MIN values of indoor/outdoor temperature Frost point alarm LED alarm indicator light Remote sensor - 1 meter length Perfect for freezers, refrigerators, greenhouses and more Dimensions: 2-1/2; x 2-1/4 x 3/8; 6.35 x 5.8 x 0.95 cmWeight: 2.0 Oz. 58 grams *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Temperature Range Indoor -10 degrees C +50 degrees C 14 degrees F +122 degrees F Temperature Range Outdoor/Fridge/Freezer -50 degrees C +70 degrees C -58 degrees F +158 degrees F Temperature Resolution 0.1 degrees C 0.2 degrees F Accuracy ±1 degrees C 1.8 degrees F Downloads Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.