Shop All Lab Scales & Balances
Sper Scientific
Digital Balance - 5,000g x 1g
Mfr # GM-5000
Zoro # G209983903
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # GM-5000
- Zoro # G209983903
- Country of Origin Taiwan, Province of China
- Category Lab Scales & Balances
Description
The Lutron GM-5000 balance is a microprocessor-based unit which provides high accuracy and reliable performance. The balance has a measurement capacity of 5,000g and a resolution of 1g with built in self-calibration feature. This unit has a large 0.8-inch LCD display and 7.25; x 7.25; weighing platform which can measure in grams or ounces. The balance can be powered using AA batteries or AC power. These extremely durable balances made of heavy-duty ABS and stainless steel, are designed to withstand accidental overload, harsh chemicals, dust and dirt. The GM-5000 balance provides basic weighing functionality and robust performance at an economical price. Microprocessor circuit with high accuracy & better performance High resolution & wide measuring capacity, 5,000g x 1g Large LCD display, 20.9 mm 0.8 digit size, easy read out Built-in gram & oz display unit, select by the internal slide switch Built-in self calibration system, high precision RS-232 computer interface requires optional RS-232 to USB cable and software Heavy duty ABS housing Specifications Display LCD, 20.9 mm 0.8 digit size, 5 digits with annunciator. Measuring Capacity 5,000g / 176oz Resolution 1g / 0.05oz Min. Display Weight 3g / 0.15oz Unit Select Grams or ounces, select by internal slide switch. Accuracy 23 ± 5 degrees C ± 0.3 % + 1 d *After the moment when the self-calibration be executed. Sampling time Approx. 0.5 second Tare Control Full capacity Transducer Load cell Circuit Microprocessor circuit Data Bus RS-232 serial output, 9600 bud rate Operating Temperature 0degrees C to 50degrees C 32 to 122 Operating Humidity Max. 80% RH. Size Cabinet 250 x 190 x 70mm Platform 185 x 185mm Power Supply 6 x 1.5V AA UM-3 BATTERY, or DC 9V adapter. Power Consumption Approx. DC 9 mA Accessory Included Users Manual Optional Accessories *RS232 Interface cable for connecting between scale & the computer COM port, Model: UPCB-02 *USB Interface cable for connecting between scale & the computer USB port, Model: USB-01 *Data Acquisition software, SW-U801-WIN., SW-E802 Downloads Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 157mL, PK10 (5PTF7)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- VELAB Analytical Balance 220g/0.1mg (VE-204)
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- VIBRA 120 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (LF-224 R)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- Sper Scientific Lab Scales & Balances