Sper Scientific

Detachable Probe Sound Meter


product price: $299.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sound meter with probe extends to 3 feet. Features AC output and has A and C decibel frequency weighting scales, fast or slow time weighting, hold, peak hold, and min/max functions. Meets IEC 61672:2013 and ANSI S1.4:2014 frequency and time weighting specifications for a Type 2 sound meter. Covers 30 to 130 dB in both manual and auto-ranging scales with 0.1 dB resolution and an accuracy of ±1.0 dB. Certified in compliance with OSHA using an Acoustical Calibrator 850016. Has a fold-out easel back and tripod screw. Comes ready to use with a windscreen, calibration tool, instructions and 9V battery in a hard-shell, foam-lined carrying case. Dimensions: 8 × 21⁄2 × 1 203 × 64 × 25 mm Weight: 13.6 oz 386 g *Certification OptionN.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy 30 to 130 dB 0.1 dB ±1.0 dB Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.