Sper Scientific

Datalogging RTD Thermometer


product price: $345.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When the highest accuracy is required - even at very low temperatures and under changing environmental conditions. Platinum resistance temperature detector RTD probes offer the highest accuracy and stability even at very low temperatures and under changing environmental conditions. Results are displayed in degrees C or degrees F on a large backlit LCD along with Max/Min readings. Automatically record up to 16,000 data points with time stamp that can be downloaded and analyzed with the included USB computer cable and software. Also features relative temperature Δ, data hold, auto-power-off, low battery indicator, and a tripod back. Comes in a protective, foam lined, carrying case complete with a Pt-100 probe, USB computer cable and software, 9V battery and full instructions. Resolution: 0.01 degrees C Accuracy: ±0.05% rdg + 0.1 degrees C Dimensions: 6 × 21⁄2 × 11⁄4 150 × 66 × 31 mm Weight: 6 oz 175 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Range Resolution Accuracy -148 to 752 degrees F 0.02 degrees F ±0.05% rdg + 0.2 degrees F -100 to 400 degrees C 0.01 degrees C ±0.05% rdg + 0.1 degrees C Probe ±0.15 degrees C ±0.002t Dimensions 7 1⁄4; x 2 1⁄2; x 1 1⁄2; 185 x 65 x 36 mm Weight 12 3⁄4 oz 360 g Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.