Sper Scientific

Conductivity Probe for 850038 Pure Water Meter


product price: $97.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For use with the following meters: Meter Description 850038 Conductivity, TDS, Salinity Meter 860031 Benchtop pH / mV Meter 860032 Benchtop Conductivity/TDS/Salinity Meter 860033 Benchtop Water Quality Meter Specifications Unit of Meassure: Range: Resolution: Accuracy: Conductivity μS/cm: 0 to 19.90 to 199.90 to 1999 0.010.11 ±1% fs + 1d Conductivity mS/cm: 0 to 19.990 to 199.9 0.010.1 Operation Temperature: 0 to 80 degrees C /32 to 176 degrees F Probe Dimensions: Probe Length: 6 150 mm Probe Diameter: 12 mm Cord Length: 34.25 Plug: 6 pin Connector Body Material: ABS Response Time: seconds 6 month warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.