Sper Scientific

Compact Moisture Meter


product price: $42.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our compact, pocket-sized moisture meter measures moisture content in wood and other building materials such as: sheetrock, drywall, wallboard, concrete, mortar, plaster, etc. This handy, compact moisture meter has a dual backlit LCD digital display for moisture & temperature. Displays temperature in degrees C or degrees F, and has an auto power off function. Switchable modes for wood or other building materials. Backlit LCD displays moisture and temperature Meter is only 3.75 tall with cap - easily fits in your pocket Uses replaceable electrode pins Detects moisture content in wood, drywall and other building materials Auto power off function Batteries and strap included Size: H x W x D: 3.75; x 1.5; x 0.75;Weight: 2.9 oz. 83g Specifications Electrode length 8 mm Measuring range Wood: 6 – 44% Building material: 0.2– 2.0% Ambient temperature: 0 to 50 degrees C 32 to 122 degrees F Accuracy Wood: ±2 % Building materials: ±0.2% Ambient temperature ±1 degrees C / ±1.8 degrees F Auto power OFF After approx. 3 minutes Ambient temperature 0 - 40 degrees C Ambient Relative humidity 0 – 85 %RH Downloads Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.