Shop All Refractometers
Sper Scientific
Clinical Refractometer - Urine Specific
Mfr # 300005
Zoro # G809983884
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sper Scientific
- MFR # 300005
- Zoro # G809983884
- Country of Origin China
- Category Refractometers
Description
Refractometer - Clinical Refractometer measures urine specific gravity, or gives the refractive index in seconds. Dimensions Place a drop or two of a sample on the prism and read the results. Sper Scientific portable refractometers work in ambient light with no battery or other power source necessary. A refractometer measures the extent to which light is bent refracted through a liquid sample. They are commonly used to help identify or confirm the identity of a sample, assess the purity of a sample, or determine the concentration of a solute in a solution. They can be used in labs, on production lines, in the field or anywhere. Simply place a drop or two of a sample on the prism and read the results immediately. With reasonable care, their reliability, precision, and optical performance will last forever. Urine Specific Gravity Refractive Index 5 year warranty, RoHS, water resistant All Sper Scientific refractometers come complete with: Rubber coated hand grip and construction, which insulate the test solution from inaccuracies caused by the user's body heat. Covered eye piece and bright, clearly defined scale, with large easy-to-read measurements. All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipettes and protective cases. Dimensions: 61⁄2 × 11⁄2 165 × 38 mm Weight: 3.0 oz. 86 g. Specifications Range Resolution Accuracy 1 to 12g/dL Serum Albumen1.000 to 1.050 Urine Specific Gravity1.3330 to 1.3600 Refractive Index nD 0.2g/dL0.0020.0005 ±0.2g/dL±0.002±0.0005 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON LAB RACK DRY 24X17 PS/16MM TUBES (259184)
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- PLEWS-EDELMANN 7" Diameter 1 Quart Galvanized Utility Steel Funnel (75-001)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- SPER SCIENTIFIC Pocket Digital Refractometer - Automotive (300055)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- REED INSTRUMENTS BRIX Refractometer, 0-32%, +/-0.01% Accuracy (R9500)
- Sper Scientific Refractometers