Shop All Sound Level Meters
Sper Scientific
Bluetooth Sound Meter
Mfr # 850019
Zoro # G209983934
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 850019
- Zoro # G209983934
- Country of Origin China
- Category Sound Level Meters
Description
Wirelessly display, log, and transfer readings. Sper Scientific’s Bluetooth® Sound Meter is small, light, and simple to use with results clearly displayed on the meter’s large 1-1⁄2; backlit display. Choose A or C decibel frequency weighting scales and manual or auto ranging. Indicates readings over or under range and features minimum and maximum hold peak and data hold functions. The meter offers the convenience of Bluetooth® for wireless communication with free iOS and Android App. Results can also be remotely viewed on your smartphone in real time, saved and exported. This enables the meter to be used as a remote wireless probe and as a datalogger. Comes ready to use with a windscreen, tripod screw, instructions and a 9V battery. Dimensions: 71⁄4 × 2 × 11⁄2 185 × 54 × 36 mmWeight: 6.5 oz 184 g *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Ranges Resolution Accuracy 35 to 130 dB 0.1 dB ±1.5 dB @ 94 dB, 1kHz Downloads Instruction Manual Product Brochure Find and download the Sper Scientific App in the Apple or Google Play store. Search for Sper Scientific 850019. Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 511 Pocket Pro Absolute Pressure & Altitude Meter (0560 0511)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU9)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 400 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Chrome Bezel & U-Clamp (25-310-400-psi-CBU)
- FLUKE ELECTRONICS Fluke 62 MAX IP54 Infrared Thermometer, -30C to 500C & 101 Distance to Spot Size Ratio (5065894)
- SPER SCIENTIFIC Graphic Display Sound Meter (850015)
- SPER SCIENTIFIC 2-Pt. Acoustical Calibrator - Class 1 (850012)
- SPER SCIENTIFIC Type 1 Sound Meter (840015)
- SPER SCIENTIFIC Mini Sound Meter (850014)
- SPER SCIENTIFIC Sound Level Pen (840018)
- SPER SCIENTIFIC Digital Type 2 Sound Meter (840029)
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- Sper Scientific Sound Level Meters