Sper Scientific

Bluetooth IAQ Anemometer


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CO2 Air Temperature Humidity Air velocity & volume Dew Point Wet Bulb Temperature This unique anemometer allows you to monitor both air flow and indoor air quality at the same time. Backlit dual display enables you to choose between an upper display of air velocity, RH or CO2 and a lower display of air temperature, air volume, dew point or wet bulb temperature. Calculates min/max, multi-point and time weighted average on all parameters and has a hold function. View readings on your smartphone in real time via Bluetooth with free iOS and Android apps and export a summary the data together for later analysis. The app will also superimpose current readings of all parameters on your smart phone photo of the object being measured. Simple user calibration of CO2 and RH. Also enables input of air pressure for accurate compensation of CO2 measurements. The CO2 sensor uses NDIR non-dispersive infrared waveguide technology to ensure long-term accuracy, and reliability. Comes in a hard carrying case with 4 AAA batteries. Optional Air ConesAir cones come in a set with one round cone for vents smaller than 7 1⁄2; diameter, and one square cone for vents smaller than 12 1⁄2; x 12 1⁄2;. When attached to the cone the meter automatically calculates air volume without the need to input vent size. The optional extension rod can be used with the meter alone, or the cone, eliminating the need for a ladder. Dimensions: 101⁄2 × 4 × 2 269 × 106 × 51 mm Weight: 7 oz 200 gProbe Diameter: 4 140mm Specifications Range Resolution Accuracy Air Speed 0.20 to 30 m/s 0.01 ±1.5% rdg + 0.3 m/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.