Sper Scientific

Bluetooth Datalogging Thermo-Hygrometer


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wirelessly display, log and download readings This portable Thermo-Hygrometer displays RH / ambient temperature / dew point / wet bulb and thermocouple probe temperature on a large multi-line, back-lit LCD. Fast response with high accuracy. Automatically record and store up to 32,000 data points per parameter. Wireless Bluetooth® transmission eliminates the need to remove the meter to the computer to download data. Previously recorded or real-time data can be streamed to the computer software or phone app from up to 100 feet away. You may also manually record 100 data points directly from the keypad. User adjustable auto power off timer, audible and visible Hi/Lo alarms, min/max/avg. hold function, and fold-out easel back. Comes ready to use in a protective foam-lined case, with four AAA batteries, type K beaded wire probe, bi-directional USB computer/power cable, free downloadable Windows software and Android version 4.4 “KitKat and above; and iOS phone apps. Will also communicate with your PC via the USB cable. N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Temperature / RH / Dew Point / Wet Bulb K, J, E, N, R, S or T Thermocouple Probes Bluetooth® Hi / Lo Alarms Min / Max / Ave Dimensions: 111⁄4 × 21⁄2 × 11⁄4 284 × 75 × 29 mm. Weight: 10 oz 290 g. Specifications Type Range Resolution Accuracyexcluding probe error Temperature K: -328 to 2501 degrees F-200 to 1372 degrees C 0.1 degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.