Shop All Pipettes, Pipette Filters & Controllers
Sper Scientific
Black Silicone Safety Pipet Filler
Mfr # 470114
Zoro # G709984011
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sper Scientific
- MFR # 470114
- Zoro # G709984011
- Country of Origin Taiwan, Province of China
- Category Pipettes, Pipette Filters & Controllers
Description
Enables filling and dispensing of pipets with one hand, safely through avoidance of hand or mouth contact with liquid. Our Silicone Pipet Fillers offer a softer feel with easier and faster operation of valves. Silicone is also more chemically resistant and more resilient than either PVC or natural rubber. It will not crack or become brittle and will last longer and stay flexible. Adjusts to fit any size pipet. Chemically resistant glass valves. Available in two colors for identification purposes 470113-Red, 470114-Black. Glass tube not included.Total volume capacity up to 50 mL.Dimensions: 41⁄2 x 2 x 2Weight: 1.3 oz Downloads Product Brochure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Ethanol Sampler, 460 mL (BA395E)
- A2Z SCILAB Vinyl Handle Micro Lab Scoop Half Rounded Spoon Spatula 6" (A2Z-ZR118)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- LAB SAFETY SUPPLY Burette, PTFE, 25ml.Grade B, PK6 (6CDP9)
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- GLOBE SCIENTIFIC Transfer Pipette, Graduated, Fine Tip, 500/pk, 500PK (147601)
- BIOX 1ML TRANSFER PIPETTE, STERILE, 2000PK (BX30-0135A1-1)
- MTC BIO MTC Bio Small Bulb Transfer Pipette, with Extended Tip, Non Sterile, 3 ml, 250 Pack (P4117-00)
- BOROSIL Borosil Volumetric Pipette Bulb Class B ASTM 969 USP Type I 2mL, 10/CS (7103002)
- GLOBE SCIENTIFIC Pipette, Serological, Globe Glass, Reusable, 25mL, Class A, 0.1 Graduations, White Band, 6PK (8500025)
- MCKESSON Transfer Pipette, 3 mL Draw Volume, 5000PK (559)
- Sper Scientific Pipettes & Pipettors