Sper Scientific

Benchtop Water Quality Meter


product price: $420.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reads pH, ORP oxygen reduction potential, mV, conductivity, TDS total dissolved solids, salinity and temperatureRugged housing with large LCD displaying the parameter being measured together with time, date and temperature in degrees C or degrees F. Operates on AC voltage no batteries. Comes ready to use with ATC conductivity and pH electrodes, multiple electrodes holder arm, AC adaptor, computer cable, and software. Also accepts any pH or ORP probe with a standard BNC connector. EPA Equivalency Method: 120.1 and Alpha Method 2580.1992. Automatic or manual temperature compensatio Automatic or manual ranging N.I.S.T. buffer recognition Digital and analog outputs Min/Max and 99 data points Data Hold 5 calibration points Electrode status indication Dimensions: 81⁄2 × 7 × 21⁄4 216 × 178 × 57 mmDimensions with Holder Arm: 10 × 8 × 9 254 × 203 × 229 mmWeight: 18.7 oz 530 g Specifications Unit of Measure: Range: Resolution: Accuracy: pH: 0 to 14 0.01 ±0.02 pH mV/ORP: -1999 to +1999 0.1 mV -199.9 to +199.9otherwise 1 mV ±0.2 mV -199.9 to +199.9otherwise ±2 mV Conductivity μS/cm: 0 to 19.90 to 199.90 to 1999 0.010.11 ±1% fs + 1d Conductivity mS/cm: 0 to 19.990 to 199.9 0.010.1 TDS ppm: 0 to 19.990 to 199.90 to 1999 0.010.11 TDS ppt: 0 to 19.990 to 199.9 0.010.1 Salinity ppt: 0 to 11.380 to 80 0.010.1 1% fs+1d Temperature degrees F: 23 to 176 degrees F 0.1 ±0.9 degrees F Temperature degrees C: -5 to 80 degrees C 0.1 ±0.5 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Comparison Chart - ORP Meters Comparison Chart - Ph Meters Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.