Sper Scientific

Benchtop Conductivity Meter


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rugged housing with large LCD displays the parameter beingmeasured together with time, date and temperature in degrees C or degrees F. Operates on AC voltage no batteries. Comes ready to use with ATC conductivity electrode, electrode holder arm, AC adaptor, computer cable and software. Automatic or manual temperature compensation Automatic or manual ranging N.I.S.T. buffer recognition Digital and analog outputs Min/Max and 99 data points Data Hold 5 calibration points on Conductivity and TDS total dissolved solids and 2 for Salinity Electrode status indication Dimensions: 81⁄2; x 7; x 21⁄4; 216 x 178 x 57 mmDimensions with Holder Arm: 10; x 8; x 9; 254 x 203 x 229 mmWeight: 18.7 oz 530 g Specifications Unit of Measure: Range: Resolution: Accuracy: Conductivity μS/cm: 0 to 19.90 to 199.90 to 1999 0.010.11 ±1% FS + 1d Conductivity mS/cm: 0 to 19.990 to 199.9 0.010.1 TDS ppm: 0 to 19.990 to 199.90 to 1999 0.010.11 TDS ppt: 0 to 19.990 to 199.9 0.010.1 Salinity ppt: 0 to 11.380 to 80 0.010.1 1%FS + 1 digit Temperature degrees F: 23 to 176 degrees F 0.1 degrees F ±0.9 degrees F Temperature degrees C: -5 to 80 degrees C 0.1 degrees C ±0.5 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.