Shop All Refractometers
Sper Scientific
Battery Coolant Refractometer
Mfr # 300014
Zoro # G309984039
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sper Scientific
- MFR # 300014
- Zoro # G309984039
- Country of Origin China
- Category Refractometers
Description
Battery Coolant Refractometer measures the freezing point of automotive coolants in their current concentration as well as battery charge. Both ethylene glycol and propylene glycol antifreezes can be measured, on separate scales. Battery charge is measured on a third scale using just a few drops of battery electrolyte solution battery acid. The specific gravity of the battery acid is displayed together with a reading of RECHARGE, FAIR, or GOOD. Place a drop or two of a sample on the prism and read the results. Sper Scientific portable refractometers work in ambient light with no battery or other power source necessary. A refractometer measures the extent to which light is bent refracted through a liquid sample. They are commonly used to help identify or confirm the identity of a sample, assess the purity of a sample, or determine the concentration of a solute in a solution. They can be used in labs, on production lines, in the field or anywhere. Simply place a drop or two of a sample on the prism and read the results immediately. With reasonable care, their reliability, precision, and optical performance will last forever. Sper Scientific 300014 Battery Coolant Refractometer Measures the freezing point of automotive coolants in their current concentration as well as battery charge. Both ethylene glycol and propylene glycol antifreeze can be measured. Ethylene glycol Range: Propylene glycol Battery Acid All Sper Scientific refractometers come complete with: Rubber coated hand grip and construction, which insulate the test solution from inaccuracies caused by the user's body heat. Covered eye piece and bright, clearly defined scale, with large easy-to-read measurements. All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipettes and protective cases. Dimensions: 61⁄2 × 11⁄2 165 × 38 mm Weight: 3.0 oz. 86 g. Specifications Range Resolution Accuracy 32 to -60 degrees F Ethylene Glycol32 to -50 degrees F Propylene Glycol1.15 to 1.30 Specific Gravity Battery Acid 10 degrees F10 degrees F0.01 ±2 degrees F±2 degrees F Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART 4J6 PEC 4 oz Squat Container, 1000PK (4J6 (S))
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- CELLTREAT CELLTREAT® PTFE Syringe Filter, 0.22µm, 13mm, Bulk Packed, Non-Sterile, 100/Case (229777)
- ALLEGRO INDUSTRIES Breathing Air Blower w/ EF Couplers (9815-EF)
- SPER SCIENTIFIC Pocket Digital Refractometer - Automotive (300055)
- SPER SCIENTIFIC Lab Digital Refractometer - Brix 45 to 88% (300033)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 40 to 88% (300052)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- Sper Scientific Refractometers