Shop All Infrared Thermometers
Sper Scientific
Basic Infrared Thermometer Gun 12:1 / 932F
Mfr # 800112
Zoro # G809983907
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800112
- Zoro # G809983907
- Country of Origin China
- Category Infrared Thermometers
Description
Fast reading, wide temperature range and easy operation. The Sper Scientific 80112 IR Infrared Thermometer can quickly and accurately determine the surface temperature of the target by measuring the infrared energy radiated by the surface. The 12:1 distance to spot ratio is suitable for non-contact temperature measurement, and has a range of -58 degrees F +932 degrees F. Simply aim the laser guide at the target and press the trigger to read temperature in degrees F or degrees C. Emissivity is set to 0.95 but can be adjusted 0.1 to 1.0 based on target surface ratings. Other functions include temperature alarm high/ low and auto power off 15 seconds. 1 year warranty. 12:1 D/S Distance to Spot ratio Clear & Bright Backlit Display Measures Degrees F degrees or C degrees High/Low Alarm Function Measurement Range: -58 degrees F +932 degrees F *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Measurement Range -58 degrees F +932 degrees F -50 degrees C +500 degrees C Accuracy -58 degrees F 32 degrees F: +/- 4.0 degrees F +0.1 degrees F/ degrees F32 degrees F 932 degrees F: +/- 4.0 degrees F or +/-2%whichever is greater -50 degrees C 0 degrees C: +/- 2.0 degrees F +0.1 degrees C/ degrees C0 degrees C 500 degrees C: +/- 2.0 degrees F or +/-2%whichever is greater Distance to Spot Ratio 12:1 Measurement Units degrees F/ degrees C Measurement Modes Min/Max/AVG/DIF Emissivity 0.1 – 1.0 0.95 default Operating Temperature 32 degrees F – 122 degrees F 0 degrees C - 50 degrees C Downloads Instruction Manual Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Clear Antistatic Tape, w/ESD, 1/2" x 72yd. (79209)
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L3000 BL)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204R)
- SPER SCIENTIFIC Infrared Thermometer Pen with True D:S Laser Guide (800109)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- SPER SCIENTIFIC Infrared Thermometer Gun 12:1 / 999F (800103)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- SPER SCIENTIFIC Compact Infrared Food Safety Thermometer (800115)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- UEI TEST INSTRUMENTS Circular 12:1 IR Thermometer W 8-Point Laser (INF165C)
- Sper Scientific Infrared Thermometers