Shop All Ultrasonic Cleaners
Sper Scientific
Advanced Ultrasonic Cleaner with Heater - 2.5 Liters
Mfr # 100007
Zoro # G209920854
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 100007
- Zoro # G209920854
- Country of Origin China
- Category Ultrasonic Cleaners
Description
This high capacity 2.5 Liter Ultrasonic Cleaner adds an advanced ceramic water heater to further enhance the cleaning process. This Advanced Ultrasonic Cleaner is designed to remove grease, dust or other contaminants from surfaces and cavities of small/medium sized objects, parts and samples such as cuvettes, lenses, glassware, stainless steel instruments, metals, jewelry and more. Simply place objects directly into the stainless tank or into the dipping basket included, replace the lid, set parameters and press “on;. The high-powered transducer generates thousands of minute cleansing bubbles which vibrate at a very high electrical frequency. When the vibration speed rises above the ultrasonic frequency level, bubbles explode and generate strong power, cleaning the surfaces and cavities of hard-to-clean objects. Ultrasonic cleaning does not scratch the surface or harm objects like many chemical or abrasive cleansers. An advanced ceramic water heater further enhances the cleaning process. Set up to 480 second cycle and 65 C 149 F heat for maximum cleaning effectiveness. A cooling fan and automatic heater shut off enable continuous operation without overheating. Operates quietly and is powered by a detachable AC power cord. Digital controls, LED display and 5 timer settings Suitable for a wide variety of applications such as jewelry, watches, eyeglasses, dental instruments. etc. Ceramic heater aids in cleaning process Cooling fan provides good heat dissipation for continuous operation 2,500 ml. Capacity Specifications Power Supply AC100-120V 50/60 Hz Tank Capacity 2500 ml Max 2100 ml; Min 600 ml Tank Dimensions 250 x 150 x 80 mm LxWxH Unit Dimensions 290 x 223 x 185 mm LxWxH 5 Recycle Timer 90s - 180s - 280s - 380s - 480s Weight 2.5 kg 5.5 lbs Output Power 160 W Ultrasonic Frequency 35,000 Hz Warranty: 1 Year Warranty Comparison Chart Comparison Chart Downloads Instruction Manual Product Brochure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- ZORO SELECT Stopper, 25mm, Black, PK16 (RST6A-S)
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Clear (6FAV6)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater + De-Gas - 6 Liters (100009)
- SPER SCIENTIFIC Mini Ultrasonic Cleaner with Stainless Steel Tank - 0.6 Liters (100005)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- Sper Scientific Ultrasonic Cleaners