Shop All Thermometers
Sper Scientific
Advanced Thermocouple Thermometer
Mfr # 800005
Zoro # G509983955
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800005
- Zoro # G509983955
- Country of Origin Taiwan, Province of China
- Category Thermometers
Description
These well-made units have exceptional accuracy for thermocouple thermometers, fast response times, high 0.1 degrees F/C resolution -200 to 800 degrees C, and wide measurement ranges. Features include min/max, relative temperature, auto power-off, and hold functions. Meters have large, easy-to-read 31⁄2 LCD, and accept standard thermocouple probes. Comes ready to use with carrying cases, beaded wire probes, and batteries. It can also be used with an optional AC Adapter 800003. *Certification OptionN.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Dimensions: 71⁄4 × 21⁄2 × 11⁄4 184 × 64 × 32 mm Weight: 7.4 oz 210 g Specifications Range Resolution Accuracy Type K -200 to 1370 degrees C -200 to 800 degrees C = 0.1 degrees C800 to 1370 degrees C = 1 degrees C ±0.1% rdg+ 0.7 degrees C -328 to 2498 degrees F -328 to 1000 degrees F = 0.1 degrees F1000 to 2498 degrees F = 1 degrees F ±0.1% rdg+ 1.4 degrees F Type J -200 to 760 degrees C -200 to 600 degrees C = 0.1 degrees C600 to 760 degrees C = 1 degrees C ±0.1% rdg+ 0.7 degrees C -328 to 1400 degrees F -328 to 1000 degrees F = 0.1 degrees F1000 to 2498 degrees F = 1 degrees F ±0.1% rdg+ 1.4 degrees F Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- EXTECH RTD Temperature Probe, for Mfr. No.EN100 (EN100-TP)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC Waterproof RTD Thermometer (800117C)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- ASHCROFT Duratemp Dial 40180F Other Thermometer (C-600A-03-C15-B01-A1-L01-DT)
- Sper Scientific Thermometers