Sper Scientific

Advanced Thermocouple Datalogger


product price: $180.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Automatically records up to 16,000 data points in the field. These can later be downloaded to a computer via the meter’s computer port and the results viewed instantly on the ThermoLog Software which is downloadable on our website. The software also enables real-time data logging directly from the thermometer to the computer. Maximum Interval Setting Time is 60 minutes in Datalogger Mode. Also features min/max/average, relative temperature, auto power off, and hold functions. This well-made unit is extremely accurate and has fast response times. Has a large easy to read 31⁄2 LCD screen and accepts any Type K thermocouple probe. Comes ready to use in a protective foam-lined carrying case complete with free downloadable software, RS232 computer cable adapter cable also available, beaded wire probe Ambient Type K probe 800077, and a 9V battery. Can also be used with optional AC Adapter 800003. N.I.S.T. traceable Certificate of Calibration available. Dimensions: 71⁄4 × 21⁄2 × 11⁄4 184 × 64 × 32 mm Weight: 7.4 oz 210 g Specifications Range Resolution Accuracy -200 degrees C to 200 degrees C 0.1 degrees C ±0.2% reading + 1 degrees C 200 degrees C to 400 degrees C 1 degrees C ±0.5% reading + 1 degrees C 400 degrees C to 1370 degrees C 1 degrees C ±0.2% reading + 1 degrees C -328 degrees F to -200 degrees F 1 degrees F ±0.5% reading + 2 degrees F -200 degrees F to 200 degrees F 0.1 degrees F ±0.2% reading + 2 degrees F 200 degrees F to 2498 degrees F 1 degrees F ±0.3% reading + 2 degrees F Temperature Coefficient: For ambient temperatures from 0 degrees C to 18 degrees C and 28 degrees C to 50 degrees C, for each degrees C ambient below 18 degrees C or above 28 degrees C add the following tolerance into the accuracy spec: 0.01% of reading + 0.03 degrees C 0.01% of reading + 0.06 degrees F Downloads Instruction Manual Product Brochure Thermolink Software:Windows 10mb zip file Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.