Sper Scientific

Advanced Mini Environmental Quality Meter 12 Parameters


product price: $201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These meters are light weight, tiny in size with simple, one-hand, operation. They are perfect for scientists, agricultural specialist, facilities managers, HVAC professionals, home inspectors, field technicians, health and safety personal, hazmat crews, outdoor enthusiasts, educators, and coaches ... all of whom need accurate information to properly access environmental conditions and make crucial decisions. Reads air speed in addition to the wide selection of environmental parameters detailed above. Accurately measures liquid and solid temperatures using the optional Pt 1000 penetration probe. Will sense airflow as low as 0.4 m/s with an accuracy of ±3% 4% >20 m/s. Replaceable snap-in anemometer vane is available. Features min/max, hold, a backlight and come complete with a wrist strap, carry pouch, and button cell battery providing at least 40 hours of continuous use. 5 year warranty, CE, RoHS Wind Speed Air Temperature Air Volume Relative Humidity RH Wind Chill Heat Stress Index Dew Point Wet Bulb PT 1000 ohm with Optional Probe Barometric Pressure Altitude Visible Light Specifications Unit of Measure Range Resolution Accuracy Wind Speed: 80 to 3937 ft/min0.4 to 20.0 m/s1.4 to 72.0 km/h0.9 to 44.7 mile/h0.8 to 38.8 knots 1 ft/min0.1 m/s0.1 km/h0.1 MPH0.1 knots ≤20 m/s: ±3% FS>20 m/s: ±4% FS Air Temperature: 32 to 122 degrees F0 to 50 degrees C 0.1 degrees F0.1 degrees C ±2.5 degrees F±1.2 degrees C Air Volume: 0.024 to 36000 CMM0.847 to 1271300 CFM 0.001 / 0.01 / 0.1 / 1 CMM0.001 / 0.01 / 0.1 / 1/ 10 x10 / 100 x100 CFM Relative Humidity: 10 to 95% RH 0.1% RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.