Shop All Wireless Thermometers & Humidity Meters
Sper Scientific
Additional Temperature Sensor
Mfr # 800255
Zoro # G309983865
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800255
- Zoro # G309983865
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Description
Additional sensor for Sper Scientific wireless humidity/temperature monitor set 800254. Additional humidity temperature for Sper Scientific 800254 Wireless sensors broadcast to monitor from up to 100' 30M away without obstructions View Temp and humidity on sensor 5 year warranty, CE Comes with 2 AA batteries Specifications Remote Wireless Sensor Range Resolution Accuracy Operating Temperature: -4 degrees F to 158 degrees F-20 degrees C to 70 degrees C 0.2 degrees F0.1 degrees C ±2 degrees F±1 degrees C Operating RH%: 10 to 95%@25 degrees C 77 degrees F 1% RH ±5% RF Transmission Frequency: 433 MHz RF Transmission Range: 30 meters in open area Temperature Sensing Rate: 43 to 47 seconds Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242DO60#)
- DICKSON Chart, 8 In, -20 to +120, 7 Day, PK60 (C417)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (101D-158F)
- SPER SCIENTIFIC Temp/Humidity Pen w/ NIST Cert (800012C)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- SPER SCIENTIFIC Particle Mass Concentration Detector with Formaldehyde CO2/PM2.5/PM10 TVOC Temperature/Humidity (900033)
- SPER SCIENTIFIC Humidity/Temperature Monitor (800016)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- SPER SCIENTIFIC Wireless Humidity and Temperature Monitor Set (800254)
- EXTECH Wireless Thermometer, Digital LCD (RH200W)
- Sper Scientific Wireless Thermometers & Humidity Meters