Shop All Thermometers
Sper Scientific
4-Channel Thermometer
Mfr # 800023
Zoro # G309984046
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800023
- Zoro # G309984046
- Country of Origin Taiwan, Province of China
- Category Thermometers
Description
This unique portable thermometer displays data from 4 thermocouple probes simultaneously on a large back-lit LCD. Communicates with a computer via the bi-directional computer port and optional cable, and graphic software. Auto ranging with auto power off, min/max, hold, Δ T1-T2 and relative functions. High full scale accuracy of ±0.5% rdg. + 1 degrees C / 2 degrees F. Easily calibrates to ice point, or any other standard. 0.1 degrees resolution 200 degrees C. Wide measurement range of -328 to 2498 degrees F -200 to 1370 degrees C. Comes ready to use with 2 beaded wire probes, instructions, and a 9V battery, in a protective, foam-lined case. Can also be used with optional AC Adapter 800003. N.I.S.T. traceable Certificate of Calibration available.Dimensions: 71⁄4 × 21⁄2 × 11⁄4 184 × 64 × 32 mmWeight: 8.4 oz 238 g Specifications Range Accuracy Resolution -200 to 200 degrees C ±0.2% reading +1 degrees C -200 to 200 degrees F, 0.1 degrees F, else 1 degrees F-200 to 200 degrees C, 0.1 degrees C; 200 to 1370 degrees C 1 degrees C 200 to 400 degrees C ±0.5% reading +1 degrees C 400 to 1370 degrees C ±0.2% reading +1 degrees C -328 to 200 degrees F ±0.5% reading +2 degrees F -200 to 200 degrees F ±0.2% reading +2 degrees F 200 to 2498 degrees F ±0.3% reading +2 degrees F Number of Data Points: 16,000 Numerical Display: 4 digit LCD display per channel Sample Rate: 3 seconds per period Operating Temp/Hum.: 32 to 122 degrees F, -0 to 50 degrees C; 0 to 80% RH Storage Temp/Hum.: 14 to 140 degrees F, -10 to 60 degrees C; 0 to 80% RH Operating at Altitude: Up to 2000 meters Input Protection at Thermocouple Input: 60V DC, or 24Vrms AC Battery Life: Approx. 100 hours with an alkaline battery Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D50.H21/0133)
- ASHCROFT Compound Gauge (251009SW02LXR530IMV&300#)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester with GFCI, 120VAC (GFT2G)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC Waterproof RTD Thermometer (800117C)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- MASTERCOOL DIGITAL THERMOMETER WATERPROOF (ME52229)
- TAYLOR Thermomtr In/Out13.5Labs (6703N)
- Sper Scientific Thermometers