Sper Scientific

3 Axis RF Meter


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Measure the RF strength of Wi-Fi and LAN, cell phone, radio and TV transmission towers, wireless cameras and microphones.Sper Scientific's 3-Axis RF Meter 840047 measures RF Radio Frequency electromagnetic field strength in the frequency range of 50 MHz to 3.5 GHz. The 3-Axis probe provides simple, accurate, non-directional measurement from any angle. Results are displayed in large digits and a bar graph on a backlit LCD that also indicates maximum or average readings, low battery, and overload. You may set audible alarms a CAL calibration factor for a specific frequency or save and review up to 200 readings directly on the meter. Auto-ranging, with auto power off. Comes ready to use in a soft carrying case with belt loop, instruction manual and one 9V battery.Dimensions: 73⁄4 × 21⁄2 × 21⁄2 197 × 64 × 64 mmWeight: 10.3 oz 292 g Specifications Range: Resolution: Accuracy: 38 mV/m to 20.00 V/m 0.1 mV/m ±2.4 dB 50 MHz to 1.9 GHz±1.0 dB 1.9 GHz to 3.5 GHz 53.0 μA/m to 53.74 mA/m 0.1 μA/m 0.1 μW/m2 to 1.089 W/m2 0.001 μW/m2 0.001 μW/cm2 to 108.9 μW/cm2 0.001 μW/cm2 Downloads Instruction Manual Product Brochure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.