Shop All Magnetic Field Measuring
Sper Scientific
3 Axis EMF Meter
Mfr # 860041
Zoro # G509983917
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 860041
- Zoro # G509983917
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Description
Description Simply approach the source at any angle and the triple-axis meter automatically determines EMF electro magnetic frequencies, eliminating the need for additional calculations. X, Y, and Z axis results can also be viewed independently. Measures electro magnetic fields of extremely low frequency ELF from electrical power lines and transmission equipment, appliances, computer, HVAC, audio/video, and other electrical equipment. While the evidence of the carcinogenic effect of electromagnetic emissions is still inconclusive, prudent avoidance is recommended to avoid excess exposure over long periods of time. Automatically or manually log results with time and date stamps. Holds up to 500 readings which can be reviewed on screen. Features manual or auto ranging, mG milli-Gauss and μT micro-Tesla scales, min/max and hold functions. The meter has tripod screws and a large 3-line display indicating when the battery is low or is reading over range. Comes ready to use in a soft carrying case, instructions and a 9V battery that lasts approximately 100 hours.Dimensions: 71⁄2; x 31⁄4; x 11⁄4 185 x 85 x 35 mmWeight: 8 oz 230 g Specifications Unit of Measure Range Resolution Accuracy milli-Gauss 20 0.01 20 mG ±3% + 30 dgt at 50/60 Hz 200 0.1 20 mG ±2.5% + 30 dgt at 50/60 Hz 2000 1 20 mG ±5% + 30 dgt at 30/2000 Hz μTesla 2 0.001 2 μT ±3% + 30 dgt at 50/60 Hz 20 0.01 2 μT ±2.5% + 5 dgt at 50/60 Hz 200 0.1 2 μT ±5% + 5 dgt at 30/2000 Hz Display: 3-row display with 4-digit reading Frequency Response: 30 to 2000 Hz Sampling Rate: 2.5 times per second Operating Temp: 5 to 40 degrees C Operating RH: 80% RH Downloads Instruction Manual Product Brochure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL1500)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS (PRO-302L-254I-01)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Yellow (FLUKE-700RG30)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLU4)
- SPER SCIENTIFIC Electromagnetic Field Meter EMF (840045)
- PCE INSTRUMENTS Magnetic Field Meter, up to 24,000 G (PCE-MFM 2400+)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- SENSORSWITCH Ballast Discriminator (BD1)
- GENERAL TOOLS EMF Meter, For Industrial Devices (EMF1394DL)
- EXTECH Field Strength Meter, 900 MHz (480836)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- Sper Scientific Magnetic Field Measuring