Sper Scientific

2-Pt. Acoustical Calibrator - Class 2


product price: $267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For calibration of all Sper Scientific digital sound meters or any sound level meter with 1; or 1⁄2; microphone. Conforms to ANSI S1.40-1984 and IEC942 1988 Class 2 standards for acoustical calibrators. Simply place the calibrator on to the digital sound meter’s microphone, turn on the calibrator, and adjust the decibel meter’s reading to either 94 or 114 dB. Operates at a frequency of 1KHz ±4% and with an accuracy of ±0.5 dB. Built in battery check. Easily portable for field use. Comes with a carrying case, adaptors for 1/2; and 1; microphones, instructions and a 9 volt battery. Works with the following Sper Scientific class 2 sound meters: 850019 Bluetooth Sound Meter 850018 Sound Recorder/Datalogger 840018 Sound Level Pen 850015 Graphic Display Sound Meter CD323 Sound Meter Datalogger 850013 Advanced Datalogging Sound Meter 850017 Integrating Sound Datalogger 840029 Digital Type 2 Sound Meter 840012 Detachable Probe Sound Meter 850014 Mini Sound Meter 850069 Environmental Quality Meter With Sound Dimensions: 5; x 1; 127 x 48 mmWeight: 8.4 oz 238 g Specifications Output Sound Level 94 dB and 114 dBre 20 uPA under reference Output Frequency 1 kHz ±4% Accuracy ±0.5 dB Operating Environment 32 to 104 degrees F 0 to 40 degrees C Altitude up to 2,000 meters 10 to 70% RH Storage Environment 14 to 104 degrees F -10 to 60 degrees C 10 to 90% RH Test Conditions 20 degrees C 65% RH Atmospheric Pressure 1013 mbar Downloads Instruction Manual Product Brochure Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.