Shop All Insoles
Spenco
Insole, size 2, Men/Women, PR
Mfr # 39313
Zoro # G9989463
product price: $44.99
/pr
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material EVA, Fabric with Silpure Antimicrobial, Polyurethane, PVC
- Width 3 1/2 in
- Features Forefoot Crash Pad, Metatarsal Arch Support, Low Friction Antimicrobial Top Cloth
- Prevents Heel Pressure and Pronation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Men's 6 to 7 / Women's 8 to 9 |
Width | 3 1/2 in |
Length | 10 3/8 in |
Arch Height | High |
Length (Straight Wireway) | 10 3/8 in |
Details
Item | Insole |
Gender | Unisex |
Material | EVA, Fabric with Silpure Antimicrobial, Polyurethane, PVC |
Features | Forefoot Crash Pad, Metatarsal Arch Support, Low Friction Antimicrobial Top Cloth |
Prevents | Heel Pressure and Pronation |
Thickness | 7/8 in |
Color | Black/Gray/Blue/Red |
Toe Shape | Round |
Footwear Brand | SPENCO |
Description
Insole, Unisex, Size Men's 6 to 7 / Women's 8 to 9, Length 10 3/8 in, Width 3 1/2 in, Thickness 7/8 in, EVA, Fabric with Silpure Antimicrobial, Polyurethane, PVC, Black/Gray/Blue/Red, High Arch Height, Round Toe Shape, Prevents Heel Pressure and Pronation, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE2.75)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- RADIANS Radians Economy Starter Kit (RNHK1)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- SPENCO Insole, size 4, Men/Women, PR (39313)
- SPENCO Insole, size 3, Men/Women, PR (39313)
- SPENCO Back Support Womens Trim to Fit (92368)
- SPENCO Orthotic Insole, Unisex, PR (4621004)
- SPENCO Orthotic Insole, Unisex, PR (4621005)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- Spenco Insoles