Shop All Insoles
Spenco
Diabetic Mens Trim to Fit
Mfr # 92361
Zoro # G611131305
product price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material PU added cushioning & impact reducton, Neoprene, Plastazote rediced friction,
- Size Trim to Fit Mens 7-13
- Features Diabetic Men's Trim to Fit
- Prevents Diabetic Feet Issues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Trim to Fit Mens 7-13 |
Arch Height | Soft arch support, Plastazote toop cover reduces friction |
Details
Item | Insole |
Gender | Men's |
Material | PU added cushioning & impact reducton, Neoprene, Plastazote rediced friction, |
Features | Diabetic Men's Trim to Fit |
Prevents | Diabetic Feet Issues |
Color | Blue, Black & Biege |
Description
Insole, Men's, Size Trim to Fit Mens 7-13, PU added cushioning & impact reducton, Neoprene, Plastazote rediced friction,, Blue, Black & Biege, Soft arch support, Plastazote toop cover reduces friction Arch Height, Prevents Diabetic Feet Issues, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-L)
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- SAS SAFETY FACE SHIELD STORAGE POUCH (SA5145-20)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2700)
- SPENCO Insole, size 4, Men/Women, PR (39313)
- SPENCO Diabetic Insole, Unisex, PR (46033)
- SPENCO Insole, size 2, Men/Women, PR (39313)
- SPENCO Orthotic Insole, Unisex, PR (4621003)
- SPENCO Insole, size 3, Men/Women, PR (39313)
- SPENCO Replacement Insole, M 10-11, W 11-12, PR (37816)
- SPENCO Orthotic Insole, Unisex, PR (4621006)
- Spenco Insoles