Shop All Tape Measures
Spencer
Logger Tape Measure Hinger
Mfr # 69821GRG
Zoro # G5086164
original price:
$0.77
15% off
$0.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spencer
- MFR # 69821GRG
- Zoro # G5086164
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Details
Tape Measure Product Grouping | Tape Measure |
Item | Logger Tape Measure Hinge |
Impact Rated | No |
Description
Logger Tape Measure Hinge, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Wrecking Bar 3/4X30-In (WR30)
- MILWAUKEE TOOL 200' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4197)
- DORIAN Knurl Wheel, O Series, STR, 1 In OD, 25 TPI (OS-25-HSB-CP)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- SPENCER 75 ft. Loggers Tapes, 3/8" Blade (46519GRG)
- KESON Engineers Tape Measure (PGPRO1025V)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- FASTCAP Pssr-16 Auto Lock Tape Measure (PSSR-16 AUTO)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- KESON 33 ft Tape Measure, 1 in Blade (PG181033UB)
- KESON 300 ft Tape Measures, 3/8 in Blade (SNR18300)
- Spencer Tape Measures