Shop All Tape Measures
Spencer
75 ft. Loggers Tapes, 3/8" Blade
Mfr # 46519GRG
Zoro # G5086033
original price:
$33.25
10% off
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Loggers Tapes
- Graduations 8ths and cm
- Blade Width 3/8"
- Blade Length 75 ft.
- For Use With Mfr. Model Number 66515
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spencer
- MFR # 46519GRG
- Zoro # G5086033
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/8" |
Blade Length | 75 ft. |
Details
Tape Measure Product Grouping | Loggers Tapes |
Graduations | 8ths and cm |
For Use With Mfr. Model Number | 66515 |
Impact Rated | No |
Measurement Type | Metric/Engineers |
Belt Clip | No |
Fits Brand | Spencer |
Type | 75 ft Length, Graduation in/ft/mm/cm/m |
Item | Logger Tape Refill Blade |
Blade Material | Steel |
Graduation Marks | 8ths and cm |
Description
Logger Tape Refill Blade, For Use With Mfr. Model Number 66515, Fits Brand Spencer, Type 75 ft Length, Graduation in/ft/mm/cm/m, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- BONDHUS 3/4" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43919)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- SPENCER Logger Tape Measure Hinger (69821GRG)
- FASTCAP Standard/Metric 25 Foot Tape Measure (PMS-25)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST10018M)
- WESTCOTT CLAUSS 12 Aluminum Ruler (14174)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE100D Tape Fbgl 1-2 Inchx100' Openreel Engr (182-FE100D)
- CENTURY DRILL & TOOL Tape Measure High Visibility 16Ft Length 3/4" Blade Width (72818)
- Spencer Tape Measures