Shop All Steam Traps
Spence
Universal Mount Steam Trap, 450 psi, 600F
Mfr # UMT450-T3XU2A0
Zoro # G1498813
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating PSI 450 psi
- Disc Material 416 Stainless Steel
- End to End Length 2 13/16 in
- Condensate Capacity Lbs/Hr 4,600 lb/hr
- Max. Temp. 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # UMT450-T3XU2A0
- Zoro # G1498813
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 2 13/16 in |
Overall Length | 2 13/16 in |
Details
Item | Steam Trap |
Max. Operating PSI | 450 psi |
Disc Material | 416 Stainless Steel |
Condensate Capacity Lbs/Hr | 4,600 lb/hr |
Max. Temp. | 600 Degrees F |
Body Material | Stainless Steel |
Type | Steam Trap (No connector block) |
Pipe Configuration | UMC |
Application | Air Vents, Cooking Equipment, Drip Legs, Process Equipment, Steam Tracing, Unit Heaters |
Downstream PSI Range | 0 to 450 psi |
Configuration | Straight-Thru |
Steam Trap Type | Thermostatic |
Self-Draining | Self-Draining |
Operating Pressure - Maximum | 450 psi |
Operating Temperature - Maximum | 600 Degrees F |
Actuator Material | Stainless Steel |
Distance Between Inlet and Outlet Port | 2 13/16 in |
Inlet Port Connection Type | ANSI/ASME Flanged |
Condensate Capacity | 4,600 lb/hr |
Outlet Port Connection Type | ANSI/ASME Flanged |
Description
Steam Trap, Actuator Material Stainless Steel, Application Air Vents, Cooking Equipment, Drip Legs, Process Equipment, Steam Tracing, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 4,600 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 2 13/16 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Not Applicable, Inlet Port Connection Size Not Applicable, Inlet Port Connection Type ANSI/ASME Flanged, Number of Ports Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Microprocessor Burner Control (LME71.000A1)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- SUPCO Fan Relay, 120VAC, SPDT (90294)
- CARRIER Glass Removal Tool (T133300B-1)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (44-7125N)
- Spence Steam Traps