Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 30 psi
Mfr # 85-C4G9
Zoro # G0960626
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 30 psi
- Disc Material Stainless Steel
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 9,800 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 85-C4G9
- Zoro # G0960626
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 9,800 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 9,800 lb/hr at 30 psi, Number of Ports 2, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS 6" Retro Boot Damper (RBD-06)
- TREVA 5.25 in. H X 3.5 in. D 3 settings Rechargeable Fan (FD35B01)
- AIRSEPT PermaTube Replacement Kit (65605)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (81S-C9E9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- BARNES & JONES 134S-3/4 Straight Radiator Trap (134S-3/4)
- Spence Steam Traps