Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 250 psi
Mfr # 84-CSF9
Zoro # G1584581
original price:
$844.99
6% off
new price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 250 psi
- Disc Material Stainless Steel
- End to End Length 9 in
- Condensate Capacity Lbs/Hr 5,700 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spence
- MFR # 84-CSF9
- Zoro # G1584581
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 9 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 5,700 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 9 in, Float Material Stainless Steel, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 5,700 lb/hr at 250 psi, Number of Ports 2, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Cartridge Respirator Assembly, Organ (MMM7191)
- HOSHIZAKI Water Regulator (415425-01)
- KING ELECTRIC Kb Platinum Unit Heater 208V 10Kw 1-3Ph W/Bracket (KB2010-3MP-P)
- PECO Fan Coil Thermostat (TB155-048)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 150 psi (80S-CND9)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (80S-C9D9)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 125 psi (81S-C9E9)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- Spence Steam Traps