Shop All Steam Traps
Spence
Steam Trap, 450F, Cast Iron, 0 to 20 psi
Mfr # 80S-C2C9
Zoro # G2068123
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 20 psi
- Disc Material Stainless Steel
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 690 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spence
- MFR # 80S-C2C9
- Zoro # G2068123
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Dirty Steam, Body Material Cast Iron, Condensate Capacity 690 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 690 lb/hr at 20 psi, Number of Ports 2, Operating Pressure - Maximum 20 psi, Operating Temperature - Maximum 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket (10-6850)
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- HONEYWELL Th6210U2001 24V/Millivolt T6 Pro (TH6210U200)
- SPENCE Regulator, Pressure D Pilot (SPS-30)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 20 psi (80S-C2D9)
- SPENCE Steam Trap, 400 psi, 800F, 4-5/16 In. L (TSBT-TUD9MS)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- Spence Steam Traps